Overview
Mfr description
SNW3124X403 (SNW3124X4.3/16) SPHERICAL
Specifications
- Product TypeAdapter Sleeves
- Bore Diameter4.1875 in
- Harmonization Code8483208040
- Measurement StandardMetric
- Country of OriginTW
- SeriesSNW
- Manufacturer Upc Number192661004180
- UPC_NO192661004180
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data