Motion
SNW136X6.7/16
Adapter Sleeve - 6.4375 in Bore Dia., 9.06 mm Overall Length
Mi Item #08674756
MFR #SNW136X6.7/16
Price$1,378.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 6.4375 in Bore Dia., 9.06 mm Overall Length
Mi Item #08674756
MFR #SNW136X6.7/16

Mfr description
SNW136X6.7/16 (SNW136) SPHERICAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,378.51/each

Specifications

Dimensions

  • Bore Diameter
    6.4375 in
  • Overall Length  
    9.06 mm
  • Overall Width
    6.4460 in

Details

  • Country of Origin
    TW
  • Harmonization Code
    8483208040
  • Manufacturer Upc Number
    192661016343
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • UPC_NO
    192661016343
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)