Motion
SNW3038X6.15/16

NSK CORP, BEARING DIV
SNW3038X6.15/16

Adapter Sleeve - 6.9375 in Bore Dia., 8.69 mm Overall Length
Mi Item #08674759
MFR #SNW3038X6.15/16
Price$1,570.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
SNW3038X6.15/16

Adapter Sleeve - 6.9375 in Bore Dia., 8.69 mm Overall Length
Mi Item #08674759
MFR #SNW3038X6.15/16

Mfr description
SNW3038X6.15/16 SPHERICAL ADAPTER SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,570.11/each

Specifications

Dimensions

  • Bore Diameter
    6.9375 in
  • Overall Length  
    8.69 mm
  • Overall Width
    4.4020 in

Details

  • Country of Origin
    TW
  • Harmonization Code
    8483208040
  • Manufacturer Upc Number
    192661016374
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • UPC_NO
    192661016374
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)