Motion
AHX3124
Withdrawal Sleeve - 79 mm Length
MI ITEM #08674767
MFR #AHX3124
List Price$302.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Withdrawal Sleeve - 79 mm Length
MI ITEM #08674767
MFR #AHX3124

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$302.33/each for your price

Overview

Mfr description
AHX3124 MOUNTED COMPONENTS

Specifications

  • Product Type
    Withdrawal Sleeves
  • Bore Diameter
    115 mm
  • Overall Length
  • Overall Width
    79 mm
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Series
    AHX
  • Harmonization Code
    8483308090
  • Manufacturer Upc Number
    029176534720
  • UPC_NO
    029176534720

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text