Specifications
Dimensions
- Bore Diameter150 mm
- Outside Diameter145 mm
- Overall Width114 mm
- Weight2.22 kg
Details
- Manufacturer Product Page
- Product TypeWithdrawal Sleeves
- SeriesAHX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)