Motion
KM8
KM Series Bearing Lock Nut - 58 mm Width
Mi Item #08674770
MFR #KM8
Price$38.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - 58 mm Width
Mi Item #08674770
MFR #KM8

Mfr description
KM8 LOCKNUT METRIC
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.71/each

Specifications

Dimensions

  • Overall Height
    9 mm
  • Overall Length
    58 mm
  • Overall Width
    58 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    TW
  • Harmonization Code
    7318158085
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176678202
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    029176678202
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)