Motion
MB25
Bearing Lock Washer - 125 mm ID, 170 mm Outside Dia., 148 mm Face Dia., MB Series
MI ITEM #08674775
MFR #MB25
Your Price$79.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 125 mm ID, 170 mm Outside Dia., 148 mm Face Dia., MB Series
MI ITEM #08674775
MFR #MB25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$79.65/each(List $91.60)

Overview

Mfr description
MB25 BEARING LOCKWASHER, METRIC

Specifications

  • Series
    MB
  • Bore Diameter
  • Face Diameter
  • Tang Width
  • Key Width
    14 mm
  • Measurement Standard
    Metric
  • Compatible Lock Nut Number
    KM25
  • Manufacturer Upc Number
    029176684296
  • UPC_NO
    029176684296
  • Outside Diameter Over Tangs
    170 mm
  • Harmonization Code
    7318220000
  • Country of Origin
    TW
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text