Motion
KM7
KM Series Bearing Lock Nut - 52 mm Width
MI ITEM #08674776
MFR #KM7
Your Price$32.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - 52 mm Width
MI ITEM #08674776
MFR #KM7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32.18/each(List $37.02)

Overview

Mfr description
KM7 LOCKNUT METRIC

Specifications

  • Overall Width
    52 mm
  • Country of Origin
    TW
  • Series
    KM
  • Measurement Standard
    Metric
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176705823
  • UPC_NO
    029176705823
  • Harmonization Code
    7318158085
  • Bearing Type
    Bearing Lock Nuts
  • Overall Height
    8 mm
  • Overall Length
    52 mm
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text