Motion
MB19
Bearing Lock Washer - 95 mm ID, 133 mm Outside Dia., 113 mm Face Dia., MB Series
Mi Item #08674779
MFR #MB19
Price$24.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 95 mm ID, 133 mm Outside Dia., 113 mm Face Dia., MB Series
Mi Item #08674779
MFR #MB19

Mfr description
MB19 BEARING LOCKWASHER, METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.30/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Face Diameter  
    113 mm
  • Key Width
    10 mm
  • Outside Diameter Over Tangs
    133 mm
  • Tang Width  
    10 mm

Details

  • Compatible Lock Nut Number
    KM19
  • Country of Origin
    TW
  • Harmonization Code
    7318220000
  • Manufacturer Upc Number
    029176708756
  • Measurement Standard
    Metric
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    MB
  • UPC_NO
    029176708756
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)