Motion
MB23
Bearing Lock Washer - 115 mm ID, 159 mm Outside Dia., 137 mm Face Dia., MB Series
Mi Item #08674783
MFR #MB23
Price$58.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 115 mm ID, 159 mm Outside Dia., 137 mm Face Dia., MB Series
Mi Item #08674783
MFR #MB23

Mfr description
MB23 BEARING LOCKWASHER, METRIC
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.70/each

Specifications

Dimensions

  • Bore Diameter  
    115 mm
  • Face Diameter  
    137 mm
  • Key Width
    12 mm
  • Outside Diameter Over Tangs
    159 mm
  • Tang Width  
    12 mm

Details

  • Compatible Lock Nut Number
    KM23
  • Country of Origin
    TW
  • Harmonization Code
    7318220000
  • Manufacturer Upc Number
    029176711633
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Washers
  • Series
    MB
  • UPC_NO
    029176711633
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)