Motion
MB15
Bearing Lock Washer - 75 mm ID, 104 mm Outside Dia., 90 mm Face Dia., MB Series
MI ITEM #08674785
MFR #MB15
Price$12.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 75 mm ID, 104 mm Outside Dia., 90 mm Face Dia., MB Series
MI ITEM #08674785
MFR #MB15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.45/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Face Diameter  
    90 mm
  • Key Width
    8 mm
  • Outside Diameter Over Tangs
    104 mm
  • Tang Width  
    8 mm

Details

  • Compatible Lock Nut Number
    KM15
  • Country of Origin
    TW
  • Harmonization Code
    7318220000
  • Manufacturer Upc Number
    029176720918
  • Measurement Standard
    Metric
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    MB
  • UPC_NO
    029176720918

Overview

Mfr description
MB15 BEARING LOCKWASHER, METRIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought