Motion
KM15
KM Series Bearing Lock Nut - 98 mm Width
Mi Item #08674787
MFR #KM15
Price$78.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - 98 mm Width
Mi Item #08674787
MFR #KM15

Mfr description
KM15 LOCKNUT METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.54/each

Specifications

Dimensions

  • Bore Diameter
    75 mm
  • Overall Height
    13 mm
  • Overall Length
    98 mm
  • Overall Width
    98 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    TW
  • Harmonization Code
    7318158085
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176720956
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    029176720956
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)