Motion
N12
N Series Bearing Lock Nut - 80 mm Width
Mi Item #08674789
MFR #N12
Price$19.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 80 mm Width
Mi Item #08674789
MFR #N12

Mfr description
N12 N SERIES BEARING LOCK NUT - 2.36-18
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.48/each

Specifications

Dimensions

  • Overall Height
    11 mm
  • Overall Length
    80 mm
  • Overall Width
    80 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    UK
  • Harmonization Code
    7318210000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176722738
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    029176722738
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)