Motion
PER20
Bearing Seal - 1.6875 in Bore, Compatible Bore: 1.6875 in
Mi Item #08674791
MFR #PER20
Price$81.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - 1.6875 in Bore, Compatible Bore: 1.6875 in
Mi Item #08674791
MFR #PER20

Mfr description
PER20 TRIPLE LIP SEAL WITH O-RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.18/each

Specifications

Dimensions

  • Bolt Center To Center Length
    7.0000 in
  • Bore Diameter
    1.6875 in
  • Compatible Bore Diameter
    1.6875 in
  • Height
    4.7500 in
  • Length
    8.2500 in
  • Overall Height
    4.7500 in
  • Overall Length
    8.2500 in
  • Shaft Diameter
    1.6875 in

Details

  • Country of Origin
    CH
  • Harmonization Code
    7616995190
  • Manufacturer Upc Number
    029176722752
  • Measurement Standard
    Metric
  • Product Type
    Bearing Seals
  • UPC_NO
    029176722752
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)