Specifications
Dimensions
- Bore Diameter7.9820 in
Details
- Country of OriginUS
- Harmonization Code8483903000
- Manufacturer Upc Number029176723063
- Measurement StandardMetric
- Product TypeBearing Lock Washers
- SeriesW
- UPC_NO029176723063
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)