Motion
KM5
KM Series Bearing Lock Nut - 38 mm Width
Mi Item #08674796
MFR #KM5
Price$37.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - 38 mm Width
Mi Item #08674796
MFR #KM5

Mfr description
KM5 LOCKNUT METRIC
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.02/each

Specifications

Dimensions

  • Overall Height
    7 mm
  • Overall Length
    38 mm
  • Overall Width
    38 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    TW
  • Harmonization Code
    7318158085
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176724671
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    029176724671
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)