Motion
N06
N Series Bearing Lock Nut - 45 mm Width
Mi Item #08674798
MFR #N06
Price$6.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 45 mm Width
Mi Item #08674798
MFR #N06

Mfr description
N06 N SERIES BEARING LOCK NUT -
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.51/each

Specifications

Dimensions

  • Overall Height
    7 mm
  • Overall Length
    45 mm
  • Overall Width
    45 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    UK
  • Harmonization Code
    7318160000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176724725
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    029176724725
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)