Motion
KM10
KM Series Bearing Lock Nut - 70 mm Width
MI ITEM #08674802
MFR #KM10
Price$39.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - 70 mm Width
MI ITEM #08674802
MFR #KM10

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$39.64/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Overall Height
    11 mm
  • Overall Length
    70 mm
  • Overall Width
    70 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    TW
  • Harmonization Code
    7318158085
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176762161
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    029176762161

Overview

Mfr description
KM10 LOCKNUT METRIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought