Specifications
Dimensions
- Bore Diameter1.1930 in
Details
- Country of OriginUS
- Harmonization Code8483903000
- Manufacturer Upc Number029176762246
- Measurement StandardMetric
- Product TypeBearing Lock Washers
- SeriesW
- UPC_NO029176762246
Overview
Mfr description
W06 W SERIES BEARING LOCK WASHER -