Motion
HM3068
HM Series Bearing Lock Nut - 400 mm Width
MI ITEM #08674809
MFR #HM3068
Your Price$4,947.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HM Series Bearing Lock Nut - 400 mm Width
MI ITEM #08674809
MFR #HM3068

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,947.06/each(List $5,936.47)

Overview

Mfr description
HM3068 BEARING LOCK NUT METRIC

Specifications

  • Overall Width
    400 mm
  • Country of Origin
    CH
  • Series
    HM
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    029176763441
  • UPC_NO
    029176763441
  • Harmonization Code
    8482200060
  • Bearing Type
    Bearing Lock Nuts
  • Overall Height
    45 mm
  • Overall Length
    400 mm
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text