Motion
HM56T
HM Series Bearing Lock Nut - 350 mm Width
Mi Item #08674815
MFR #HM56T
Price$3,778.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HM Series Bearing Lock Nut - 350 mm Width
Mi Item #08674815
MFR #HM56T

Mfr description
HM56T BEARING LOCK NUT METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,778.88/each

Specifications

Dimensions

  • Overall Height
    38 mm
  • Overall Length
    350 mm
  • Overall Width
    350 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    CH
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176771088
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Nuts
  • Series
    HM
  • UPC_NO
    029176771088
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)