Motion
MB56
Bearing Lock Washer - 280 mm ID, 362 mm Outside Dia., 320 mm Face Dia., MB Series
Mi Item #08674816
MFR #MB56
Price$797.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 280 mm ID, 362 mm Outside Dia., 320 mm Face Dia., MB Series
Mi Item #08674816
MFR #MB56

Mfr description
MB56 BEARING LOCKWASHER, METRIC
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$797.82/each

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Face Diameter  
    320 mm
  • Key Width
    28 mm
  • Outside Diameter Over Tangs
    362 mm
  • Tang Width  
    24 mm

Details

  • Compatible Lock Nut Number
    HM56T
  • Country of Origin
    TW
  • Harmonization Code
    7318220000
  • Manufacturer Upc Number
    029176771095
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Washers
  • Series
    MB
  • UPC_NO
    029176771095
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)