Motion
N04
N Series Bearing Lock Nut - 1.4 mm Width
MI ITEM #08674819
MFR #N04
Your Price$10.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 1.4 mm Width
MI ITEM #08674819
MFR #N04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.08/each(List $11.59)

Overview

Mfr description
N04 N SERIES BEARING LOCK NUT -

Specifications

  • Overall Width
    1.4 mm
  • Country of Origin
    UK
  • Series
    N
  • Measurement Standard
    Metric
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176774317
  • UPC_NO
    029176774317
  • Harmonization Code
    7318160000
  • Bearing Type
    Bearing Lock Nuts
  • Overall Length
    1.38 mm
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text