Motion
KM1
KM Series Bearing Lock Nut - 22 mm Width
MI ITEM #08674820
MFR #KM1
Price$29.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - 22 mm Width
MI ITEM #08674820
MFR #KM1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29.91/each

Specifications

Dimensions

  • Overall Height
    4 mm
  • Overall Length
    22 mm
  • Overall Width
    22 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    TW
  • Harmonization Code
    7318158085
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176775840
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    029176775840

Overview

Mfr description
KM1 LOCKNUT METRIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought