Motion
HM44T
HM Series Bearing Lock Nut - 280 mm Width
MI ITEM #08674823
MFR #HM44T
Price$1,699.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HM Series Bearing Lock Nut - 280 mm Width
MI ITEM #08674823
MFR #HM44T

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,699.59/each

Specifications

Dimensions

  • Overall Height
    32 mm
  • Overall Length
    280 mm
  • Overall Width
    280 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    CH
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176778759
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Nuts
  • Series
    HM
  • UPC_NO
    029176778759

Overview

Mfr description
HM44T BEARING LOCK NUT METRIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought