Motion
N036
7.066-8 in Thread Size 8-1/4 in OD 7-7/8 in Face Dia. 1-3/32 in Width Steel
Mi Item #08674835
MFR #N036
Price$533.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7.066-8 in Thread Size 8-1/4 in OD 7-7/8 in Face Dia. 1-3/32 in Width Steel
Mi Item #08674835
MFR #N036

Mfr description
N036 N SERIES BEARING LOCK NUT -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$533.26/each

Specifications

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    UK
  • Harmonization Code
    7318160000
  • Manufacturer Upc Number
    029176783210
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    029176783210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)