Motion
MB30
Bearing Lock Washer - 150 mm ID, 205 mm Outside Dia., 171 mm Face Dia., MB Series
Mi Item #08674838
MFR #MB30
Price$101.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 150 mm ID, 205 mm Outside Dia., 171 mm Face Dia., MB Series
Mi Item #08674838
MFR #MB30

Mfr description
MB30 BEARING LOCKWASHER, METRIC
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$101.11/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Face Diameter  
    171 mm
  • Key Width
    16 mm
  • Outside Diameter Over Tangs
    205 mm
  • Tang Width  
    14 mm

Details

  • Compatible Lock Nut Number
    KM30
  • Country of Origin
    TW
  • Harmonization Code
    7318220000
  • Manufacturer Upc Number
    029176785375
  • Measurement Standard
    Metric
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    MB
  • UPC_NO
    029176785375
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)