Motion
MB4
Bearing Lock Washer - 20 mm ID, 36 mm Outside Dia., 26 mm Face Dia., MB Series
MI ITEM #08674843
MFR #MB4
Price$6.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 20 mm ID, 36 mm Outside Dia., 26 mm Face Dia., MB Series
MI ITEM #08674843
MFR #MB4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.65/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Face Diameter  
    26 mm
  • Key Width
    4 mm
  • Outside Diameter Over Tangs
    36 mm
  • Tang Width  
    4 mm

Details

  • Compatible Lock Nut Number
    KM4
  • Country of Origin
    TW
  • Harmonization Code
    7318220000
  • Manufacturer Upc Number
    029176791482
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Washers
  • Series
    MB
  • UPC_NO
    029176791482

Overview

Mfr description
MB4 BEARING LOCKWASHER, METRIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought