Specifications
Dimensions
- Bore Diameter1.3960 in
Details
- Country of OriginUS
- Harmonization Code8483903000
- Manufacturer Upc Number029176791512
- Measurement StandardMetric
- Product TypeBearing Lock Washers
- SeriesW
- UPC_NO029176791512
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)