Specifications
Dimensions
- Bore Diameter2.4000 in
Details
- Country of OriginUS
- Harmonization Code8483903000
- Manufacturer Upc Number029176791529
- Measurement StandardMetric
- Product TypeBearing Lock Washers
- SeriesW
- UPC_NO029176791529
Overview
Mfr description
W12 W SERIES BEARING LOCK WASHER - 2.4