Motion
W19
Bearing Lock Washer - 3.8000 in ID, W Series
MI ITEM #08674847
MFR #W19
Price$22.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 3.8000 in ID, W Series
MI ITEM #08674847
MFR #W19

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$22.74/each

Specifications

Dimensions

  • Bore Diameter  
    3.8000 in

Details

  • Country of Origin
    US
  • Harmonization Code
    8483308065
  • Manufacturer Upc Number
    029176791536
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    029176791536

Overview

Mfr description
W19 W SERIES BEARING LOCK WASHER - 3.8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought