Motion
KM38
KM Series Bearing Lock Nut - 240 mm Width
MI ITEM #08674851
MFR #KM38
Price$907.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - 240 mm Width
MI ITEM #08674851
MFR #KM38

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$907.03/each

Specifications

Dimensions

  • Overall Height
    28 mm
  • Overall Length
    240 mm
  • Overall Width
    240 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    TW
  • Harmonization Code
    7318158085
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176794735
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    029176794735

Overview

Mfr description
KM38 LOCKNUT METRIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought