Motion
N048
9.442-6 in Thread Size 11-7/16 in OD 10-5/8 in Face Dia. 1-11/32 in Width Steel
Mi Item #08674855
MFR #N048
Price$914.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9.442-6 in Thread Size 11-7/16 in OD 10-5/8 in Face Dia. 1-11/32 in Width Steel
Mi Item #08674855
MFR #N048

Mfr description
N048 N SERIES BEARING LOCK NUT -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$914.90/each

Specifications

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    UK
  • Harmonization Code
    7318160000
  • Manufacturer Upc Number
    029176796258
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    029176796258
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)