Motion
KM2
NSK KM2 Bearing Lock Nut - M15x1 mm Thread Size, 25 mm OD, 21 mm Face Dia., 5 mm Width, Steel, (REPLACED AN2-MM)
Mi Item #08674857
MFR #KM2
Price$26.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK KM2 Bearing Lock Nut - M15x1 mm Thread Size, 25 mm OD, 21 mm Face Dia., 5 mm Width, Steel, (REPLACED AN2-MM)
Mi Item #08674857
MFR #KM2

Mfr description
KM2 LOCKNUT METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.17/each

Specifications

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    TW
  • Harmonization Code
    7318158085
  • Manufacturer Upc Number
    029176850684
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    029176850684
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)