Motion
MB48
Bearing Lock Washer - 240 mm ID, 312 mm Outside Dia., 270 mm Face Dia., MB Series
Mi Item #08674859
MFR #MB48
Price$1,027.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 240 mm ID, 312 mm Outside Dia., 270 mm Face Dia., MB Series
Mi Item #08674859
MFR #MB48

Mfr description
MB48 BEARING LOCKWASHER, METRIC
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,027.29/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Face Diameter  
    270 mm
  • Key Width
    24 mm
  • Outside Diameter Over Tangs
    312 mm
  • Tang Width  
    20 mm

Details

  • Compatible Lock Nut Number
    HM48T
  • Country of Origin
    TW
  • Harmonization Code
    7318220000
  • Manufacturer Upc Number
    029176863950
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Washers
  • Series
    MB
  • UPC_NO
    029176863950
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)