Specifications
Dimensions
- Bore Diameter0.6790 in
Details
- Country of OriginUS
- Harmonization Code8483903000
- Manufacturer Upc Number029176884030
- Measurement StandardMetric
- Product TypeBearing Lock Washers
- SeriesW
- UPC_NO029176884030
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)