Motion
N056
11.004-6 in Thread Size 13 in OD 12.219 in Face Dia. 1-1/2 in Width Steel
Mi Item #08674864
MFR #N056
Price$1,277.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11.004-6 in Thread Size 13 in OD 12.219 in Face Dia. 1-1/2 in Width Steel
Mi Item #08674864
MFR #N056

Mfr description
N056 N SERIES BEARING LOCK NUT -
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,277.64/each

Specifications

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    UK
  • Harmonization Code
    7318160000
  • Manufacturer Upc Number
    029176907708
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    029176907708
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)