Overview
Mfr description
LERS102 TRIPLE LIP SEAL
Specifications
- Measurement StandardMetric
- Harmonization Code7616995190
- Country of OriginTW
- Manufacturer Upc Number029176941054
- UPC_NO029176941054
- Product TypeBearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data