Motion
AN17-IN
AN Series Bearing Lock Nut - M85x2 mm Thread Size, 110 mm OD, 102 mm Face Dia., 16 mm Width
Mi Item #08674897
MFR #AN17-IN
Price$50.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AN Series Bearing Lock Nut - M85x2 mm Thread Size, 110 mm OD, 102 mm Face Dia., 16 mm Width
Mi Item #08674897
MFR #AN17-IN

Mfr description
AN17-IN MOUNTED COMPONENTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.32/each

Specifications

Dimensions

  • Face Diameter  
    102 mm
  • Outside Diameter  
    110 mm
  • Overall Height
    0.6350 in
  • Overall Width
    4.4110 in
  • Thread Size  
    M85x2 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    TW
  • Harmonization Code
    7318168030
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176963780
  • Measurement Standard
    Inch
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • UPC_NO
    029176963780
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)