Motion
AN21-IN
AN Series Bearing Lock Nut - M105x2 mm Thread Size, 140 mm OD, 126 mm Face Dia., 18 mm Width
MI ITEM #08674899
MFR #AN21-IN
Price$75.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AN Series Bearing Lock Nut - M105x2 mm Thread Size, 140 mm OD, 126 mm Face Dia., 18 mm Width
MI ITEM #08674899
MFR #AN21-IN

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$75.80/each

Specifications

Dimensions

  • Face Diameter  
    126 mm
  • Outside Diameter  
    140 mm
  • Overall Height
    0.7600 in
  • Overall Width
    5.4430 in
  • Thread Size  
    M105x2 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    TW
  • Harmonization Code
    7318168030
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176963827
  • Measurement Standard
    Inch
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • UPC_NO
    029176963827

Overview

Mfr description
AN21-IN MOUNTED COMPONENTS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought