Motion
AN22-IN
AN Series Bearing Lock Nut - M110x2 mm Thread Size, 145 mm OD, 133 mm Face Dia., 19 mm Width
Mi Item #08674900
MFR #AN22-IN
Price$77.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AN Series Bearing Lock Nut - M110x2 mm Thread Size, 145 mm OD, 133 mm Face Dia., 19 mm Width
Mi Item #08674900
MFR #AN22-IN

Mfr description
AN22-IN MOUNTED COMPONENTS
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.65/each

Specifications

Dimensions

  • Face Diameter  
    133 mm
  • Outside Diameter  
    145 mm
  • Overall Height
    0.7910 in
  • Overall Width
    5.7240 in
  • Thread Size  
    M110x2 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    TW
  • Harmonization Code
    7318168030
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176963834
  • Measurement Standard
    Inch
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • UPC_NO
    029176963834
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)