Motion
AN26-IN
AN Series Bearing Lock Nut - M130x2 mm Thread Size, 165 mm OD, 149 mm Face Dia., 21 mm Width
MI ITEM #08674902
MFR #AN26-IN
Your Price$130.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AN Series Bearing Lock Nut - M130x2 mm Thread Size, 165 mm OD, 149 mm Face Dia., 21 mm Width
MI ITEM #08674902
MFR #AN26-IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$130.03/each(List $149.54)

Overview

Mfr description
AN26-IN MOUNTED COMPONENTS

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Overall Width
    6.7550 in
  • Country of Origin
    TW
  • Series
    AN
  • Measurement Standard
    Inch
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176963865
  • UPC_NO
    029176963865
  • Harmonization Code
    7318168030
  • Bearing Type
    Bearing Lock Nuts
  • Overall Height
    0.8850 in
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text