Motion
AN30-IN
AN Series Bearing Lock Nut - M150x2 mm Thread Size, 195 mm OD, 171 mm Face Dia., 24 mm Width
Mi Item #08674903
MFR #AN30-IN
Price$177.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AN Series Bearing Lock Nut - M150x2 mm Thread Size, 195 mm OD, 171 mm Face Dia., 24 mm Width
Mi Item #08674903
MFR #AN30-IN

Mfr description
AN30-IN MOUNTED COMPONENTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.49/each

Specifications

Dimensions

  • Face Diameter  
    171 mm
  • Outside Diameter  
    195 mm
  • Overall Width
    7.6930 in
  • Thread Size  
    M150x2 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    TW
  • Harmonization Code
    7318160030
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176963889
  • Measurement Standard
    Inch
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • UPC_NO
    029176963889
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)