Motion
AN34-IN
AN Series Bearing Lock Nut - M170x3 mm Thread Size, 220 mm OD, 193 mm Face Dia., 26 mm Width
Mi Item #08674904
MFR #AN34-IN
Price$243.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AN Series Bearing Lock Nut - M170x3 mm Thread Size, 220 mm OD, 193 mm Face Dia., 26 mm Width
Mi Item #08674904
MFR #AN34-IN

Mfr description
AN34-IN MOUNTED COMPONENTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$243.02/each

Specifications

Dimensions

  • Face Diameter  
    193 mm
  • Outside Diameter  
    220 mm
  • Overall Height
    1.0730 in
  • Overall Width
    8.6610 in
  • Thread Size  
    M170x3 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    TW
  • Harmonization Code
    7318160030
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176963902
  • Measurement Standard
    Inch
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • UPC_NO
    029176963902
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)