Motion
AN36-IN
AN Series Bearing Lock Nut - M180x3 mm Thread Size, 230 mm OD, 203 mm Face Dia., 27 mm Width
MI ITEM #08674905
MFR #AN36-IN
Price$323.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AN Series Bearing Lock Nut - M180x3 mm Thread Size, 230 mm OD, 203 mm Face Dia., 27 mm Width
MI ITEM #08674905
MFR #AN36-IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$323.19/each

Specifications

Dimensions

  • Face Diameter  
    203 mm
  • Outside Diameter  
    230 mm
  • Overall Height
    1.1040 in
  • Overall Width
    9.0680 in
  • Thread Size  
    M180x3 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    TW
  • Harmonization Code
    7318160030
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176963919
  • Measurement Standard
    Inch
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • UPC_NO
    029176963919

Overview

Mfr description
AN36-IN MOUNTED COMPONENTS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought