Motion
W21
Bearing Lock Washer - 4.1920 in ID, W Series
Mi Item #08674909
MFR #W21
Price$22.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 4.1920 in ID, W Series
Mi Item #08674909
MFR #W21

Mfr description
W21 W SERIES BEARING LOCK WASHER -
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.34/each

Specifications

Dimensions

  • Bore Diameter  
    4.1920 in

Details

  • Country of Origin
    US
  • Harmonization Code
    8483308065
  • Manufacturer Upc Number
    029176970726
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    029176970726
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)