Motion
KMT18
KMT Series Bearing Lock Nut - 125 mm Width
MI ITEM #08674915
MFR #KMT18
List Price$648.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KMT Series Bearing Lock Nut - 125 mm Width
MI ITEM #08674915
MFR #KMT18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$648.99/each for your price

Overview

Mfr description
KMT18 LOCKNUT METRIC

Specifications

  • Overall Width
    125 mm
  • Country of Origin
    US
  • Series
    KMT
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    029176994401
  • UPC_NO
    029176994401
  • Harmonization Code
    7318158085
  • Bearing Type
    Bearing Lock Nuts
  • Overall Height
    32 mm
  • Overall Length
    125 mm
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text