Specifications
Dimensions
- Bore Diameter0.4840 in
Details
- Country of OriginCH
- Harmonization Code8483903000
- Manufacturer Upc Number192661003756
- Measurement StandardMetric
- Product TypeBearing Lock Washers
- SeriesW
- UPC_NO192661003756
Overview
Mfr description
W01 W SERIES BEARING LOCK WASHER -