Motion
N00
0.391-32 in Thread Size 3/4 in OD 5/8 in Face Dia. 7/32 in Width Steel
Mi Item #08674919
MFR #N00
Price$11.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.391-32 in Thread Size 3/4 in OD 5/8 in Face Dia. 7/32 in Width Steel
Mi Item #08674919
MFR #N00

Mfr description
N00 N SERIES BEARING LOCK NUT -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.67/each

Specifications

Dimensions

  • Overall Length
    0.755 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    UK
  • Harmonization Code
    7318160000
  • Manufacturer Upc Number
    192661004838
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    192661004838
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)