Motion
N03
N Series Bearing Lock Nut - 1.1 mm Width
Mi Item #08674924
MFR #N03
Price$11.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 1.1 mm Width
Mi Item #08674924
MFR #N03

Mfr description
N03 N SERIES BEARING LOCK NUT -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.22/each

Specifications

Dimensions

  • Overall Length
    1.13 mm
  • Overall Width
    1.1 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    UK
  • Harmonization Code
    7318160000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    192661004883
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    192661004883
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)